Shop All Locker Panels, Bases & Tops
Tennsco
Locker Front Base
Mfr # FB-15SND
Zoro # G0725952
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 15 in
- Base Type Front
- Overall Depth 15 in
- Footplate Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # FB-15SND
- Zoro # G0725952
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Footplate Width | 15 in |
Overall Height | 6 in |
Opening Width | 15" |
Overall WxH | 15 in x 6 in |
For Locker Width | 15 in |
Overall WxDxH | 15 in x 15 in x 6 in |
Overall WxD | 15 in x 15 in |
Details
Sub-Category | Front Base |
Item | Locker Front Base |
Base Type | Front |
Color | Sand |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Tier | One |
Standards | SCS Indoor Advantage(R) Certified |
Description
Locker Front Base, Base Type Front, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Sand, For Locker Width 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type Front Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock (FHW40300)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Tennsco Locker Panels, Bases & Tops