Shop All Locker Panels, Bases & Tops
Tennsco
Locker Front Base
Mfr # FB-12SND
Zoro # G1229435
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Base Type Front
- Overall Depth 12 in
- Footplate Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # FB-12SND
- Zoro # G1229435
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Footplate Width | 12 in |
Overall Height | 6 in |
Opening Width | 12" |
For Locker Width | 12 in |
Overall WxH | 12 in x 6 in |
Overall WxD | 12 in x 12 in |
Details
Sub-Category | Front Base |
Item | Locker Front Base |
Base Type | Front |
Color | Sand |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Tier | One |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Standards | SCS Indoor Advantage(R) Certified |
Description
Locker Front Base, Base Type Front, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Sand, For Locker Width 12 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- Tennsco Locker Panels, Bases & Tops