Shop All Locker Accessories
Tennsco
Locker Bench, 84 in W x 9-1/2 in D
Mfr # HMLB-84
Zoro # G5620465
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench Top
- Material Carbon Steel
- Overall Height 1 1/4 in
- Width (In.) 84
- Overall Width 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # HMLB-84
- Zoro # G5620465
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Height | 1 1/4 in |
Width (In.) | 84 |
Overall Width | 7 ft |
Overall Depth | 9 1/2 in |
Height (In.) | 1-1/4 |
Depth (In.) | 9-1/2 |
Details
Item | Locker Bench |
Sub-Category | Pedestal Bench Top |
Material | Carbon Steel |
Color | Natural |
Frame Material | Bench Pedestals Required (Sold Separately) |
Surface | Laminated |
Edges | Radius |
Finish | Lacquer |
Top Thickness (In.) | 1-1/4 |
Material Thickness | 1 1/4 in |
Product Type | Bench Top |
Description
Locker Bench, Material Carbon Steel, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 7 ft, Color Natural, Finish Lacquer, Product Type Bench Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Open Head Drum Lifters, OHDL-3 (240038)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (DD1112)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- TENNSCO Locker Bench, 72 in W x 9-1/2 in D (HMLB-72)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- TENNSCO Locker Latch and Spring (LL-3)
- LYON Bench, Locker Room (PP5811)
- LYON Bench, Locker Room (DD5795)
- Tennsco Locker Accessories