Shop All Locker Accessories
Tennsco
Locker Bench, 60 in W x 9-1/2 in D
Mfr # HMLB-60
Zoro # G5589044
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench Top
- Material Carbon Steel
- Overall Height 1 1/4 in
- Width (In.) 60
- Overall Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # HMLB-60
- Zoro # G5589044
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Height | 1 1/4 in |
Width (In.) | 60 |
Overall Width | 5 ft |
Overall Depth | 9 1/2 in |
Height (In.) | 1-1/4 |
Depth (In.) | 9-1/2 |
Details
Sub-Category | Pedestal Bench Top |
Item | Locker Bench |
Material | Carbon Steel |
Color | Natural |
Frame Material | Bench Pedestals Required (Sold Separately) |
Surface | Laminated |
Top Thickness (In.) | 1-1/4 |
Edges | Radius |
Finish | Lacquer |
Product Type | Bench Top |
Material Thickness | 1 1/4 in |
Compatible Product Type | Bench Pedestals |
Description
Locker Bench, Material Carbon Steel, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 5 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Compatible Product Type Bench Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (CSR-23CR-10)
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- TENNSCO Locker Latch and Spring (LL-3)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- Tennsco Locker Accessories