Shop All Locker Accessories
Tennsco
Locker Bench, 36 in W x 9-1/2 in D
Mfr # HMLB-36
Zoro # G5653444
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench Top
- Material Carbon Steel
- Overall Height 1 1/4 in
- Overall Width 3 ft
- Width (In.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # HMLB-36
- Zoro # G5653444
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 3 ft |
Width (In.) | 36 |
Overall Depth | 9 1/2 in |
Depth (In.) | 9-1/2 |
Height (In.) | 1-1/4 |
Overall WxD | 3 ft x 9 1/2 in |
Details
Item | Locker Bench |
Sub-Category | Pedestal Bench Top |
Material | Carbon Steel |
Color | Natural |
Frame Material | Bench Pedestals Required ( Sold Separately) |
Surface | Laminated |
Finish | Lacquer |
Edges | Radius |
Top Thickness (In.) | 1-1/4 |
Compatible Product Type | Bench Pedestals |
Material Thickness | 1 1/4 in |
Product Type | Bench Top |
Description
Locker Bench, Material Carbon Steel, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 3 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Compatible Product Type Bench Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- PROSOURCE Bracket Shelf 8Inx10In White (21140HL-PS)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- TENNSCO Locker Latch and Spring (LL-3)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- TENNSCO Number Plate and Clear Label Cover, PK6 (LNP-3)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- MASTER LOCK Lock, Locker (1710)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- Tennsco Locker Accessories