Shop All Wardrobe Lockers
Tennsco
Locker, Aluminum, 3/4 in Overall Height
Mfr # LNP-A-75
Zoro # G702751290
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Aluminum
- Number of Plates 25
- Number Range 51 to 75
- Product Type Number Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # LNP-A-75
- Zoro # G702751290
- Country of Origin China
- Category Wardrobe Lockers
Details
Item | Locker Number Plate |
Finish | Powder Coated |
Material | Aluminum |
Number of Plates | 25 |
Number Range | 51 to 75 |
Product Type | Number Plates |
Includes Fasteners | Yes |
Description
Aluminum Locker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- EXCELLENT APPLIANCES Diversion Books Gun Concealment; set of 2 - Black (EX957179)
- JAYDEE BOEN Priv Netting, Blk, WovEyelts, 12ftX50 ft (PN-30071)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121572-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3258-3A-HG)
- Tennsco Wardrobe Lockers