Shop All Wardrobe Lockers
Tennsco
Locker, Aluminum, 3/4 in Overall Height
Mfr # LNP-A-150
Zoro # G602751277
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Aluminum
- Number of Plates 25
- Number Range 126 to 150
- Product Type Number Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LNP-A-150
- Zoro # G602751277
- Country of Origin China
- Category Wardrobe Lockers
Details
Item | Locker Number Plate |
Finish | Powder Coated |
Material | Aluminum |
Number of Plates | 25 |
Number Range | 126 to 150 |
Product Type | Number Plates |
Includes Fasteners | Yes |
Description
Aluminum Locker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Gray (SN2013-12 GREY)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121572-CSD)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Sand (DTS-121836-ASD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Medium Gray (STS-121836-AMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121872-3 GRAY)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- Tennsco Wardrobe Lockers