Shop All Magazine Racks
Tennsco
Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D
Mfr # 4075PY
Zoro # G7425661
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Welded Steel and Fully Assembled
- Color Putty
- Number of Compartments 21
- Height 33 in
- Width 30 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 4075PY
- Zoro # G7425661
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 33 in |
Width | 30 5/8 in |
Depth | 11 1/2 in |
Overall Depth | 24 in |
Overall Height | 33 in |
Overall Width | 30 5/8 in |
Description
Literature Sorter, Product Type Mail and Literature Sorter, Number of Compartments 21, Includes Label Holders No, Overall Height 33 in, Overall Depth 24 in, Overall Width 30 5/8 in, Material Steel, Color Putty, Literature Form Factor Letter, Compatible Manufacturer Part Number 4005PY, Swivel No, Assembly Assembled, Compatible Grainger Part Number 4YTD6, Weight Capacity 25 lb, Adjustable Shelves Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- TENNSCO Shelves, Letter Size, Black, PK5 (4005BK)
- TENNSCO Shelves, Legal Size, Black, PK5 (5005BK)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (4075 MED GREY)
- DEFLECTO Sign and Business Card Holder, 8-1/2x11 (590601GR)
- Tennsco Magazine Racks