Shop All File Shelving
Tennsco
Letter Size Starter Unit
Mfr # 2488PC
Zoro # G2128631
product price: $602.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Type Starter
- Color Sand
- Depth 24 in
- Includes Shelf, Shelf Supports, T Upright
- Height 88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2488PC
- Zoro # G2128631
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 24 in |
Height | 88 in |
Width | 36 in |
Overall Height | 88 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 70, Overall Height 88 in, Overall Depth 24 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 14, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- Tennsco File Shelving