Shop All File Shelving
Tennsco
Letter Size Starter Unit
Mfr # 248848PC
Zoro # G2128659
product price: $789.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- Color Sand
- Type Starter
- Width 48 in
- Depth 24 in
- Includes Shelf, Shelf Supports, T Upright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 248848PC
- Zoro # G2128659
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 88 in |
Overall Height | 88 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 70, Overall Height 88 in, Overall Depth 24 in, Overall Width 48 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 14, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- SOUTHBEND Degree Flame Sensor (1195448)
- TRIMACO Cotton Terry Towels 14X17In (10750)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Letter Size Add-On Unit (1276AC)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- Tennsco File Shelving