Shop All File Shelving
Tennsco
Letter Size Starter Unit
Mfr # 2476PC
Zoro # G2128668
product price: $538.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Type Starter
- Color Sand
- Width 36 in
- Shelf Capacity 400 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2476PC
- Zoro # G2128668
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 36 in |
Height | 76 in |
Depth | 24 in |
Overall Width | 36 in |
Overall Height | 76 in |
Overall Depth | 24 in |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 60, Overall Height 76 in, Overall Depth 24 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 12, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Template for Tandem Slides (T65.1600.01)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- TENNSCO Letter Size Starter Unit (1276PC)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Letter Size Starter Unit (127648PC)
- Tennsco File Shelving