Shop All File Shelving
Tennsco
Letter Size Add-On Unit
Mfr # 2488AC
Zoro # G2128640
product price: $781.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Type Add-On
- Color Sand
- Construction Steel
- Finish Powder Coated
- Shelf Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2488AC
- Zoro # G2128640
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 24 in |
Height | 88 in |
Width | 36 in |
Overall Width | 36 in |
Overall Height | 88 in |
Overall Depth | 24 in |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 70, Overall Height 88 in, Overall Depth 24 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Back-to-Back, Number of Shelves 14, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIND READER HOLDER, CUP, LID, BREAKROOM, BK (EMSCDISPBLK)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- Tennsco File Shelving