Tennsco

Letter Size Add-On Unit


product price: $638.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Add-On
  • Color Sand
  • Width 36 in
  • Depth 24 in
  • Shelf Capacity 400 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36 in
Depth 24 in
Height 76 in
Overall Height 76 in
Overall Width 36 in
Overall Depth 24 in

Description

Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 60, Overall Height 76 in, Overall Depth 24 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Back-to-Back, Number of Shelves 12, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.