Shop All File Shelving
Tennsco
Letter Size Add-On Unit
Mfr # 247648AC
Zoro # G2128695
product price: $853.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Color Sand
- Type Add-On
- Number of Shelves 12
- Includes Shelf, Shelf Supports, T Upright
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 247648AC
- Zoro # G2128695
- Country of Origin United States
- Category File Shelving
Dimensions
Depth | 24 in |
Width | 48 in |
Height | 76 in |
Overall Height | 76 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 60, Overall Height 76 in, Overall Depth 24 in, Overall Width 48 in, Caster Type Not Applicable, Color Sand, Back Style Back-to-Back, Number of Shelves 12, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Legal Size Starter Unit (1576PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Add-On Unit (128848AC)
- Tennsco File Shelving