Shop All File Shelving
Tennsco
Letter Size Add-On Unit
Mfr # 1288AC
Zoro # G5718002
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Add-On
- Color Sand
- Finish Powder Coated
- Shelf Capacity 400 lb
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1288AC
- Zoro # G5718002
- Country of Origin United States
- Category File Shelving
Dimensions
Height | 88 in |
Width | 36 in |
Depth | 12 in |
Overall Height | 88 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Depth Form Factor | Legal |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 35, Overall Height 88 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 7, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Snap-Together 7-Shelf Closed Add-On Unit, Steel, 36w x 12d x 88h, Sand (1288ACSD)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- SMEAD Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (92060)
- Tennsco File Shelving