Tennsco

Letter Size Add-On Unit


original price: $633.00
16% off
new price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Sand
  • Type Add-On
  • Shelf Capacity 400 lb
  • Construction Steel
  • Width 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Depth 12 in
Height 88 in
Overall Width 48 in
Overall Height 88 in
Depth Form Factor Legal
Overall Depth 12 in

Description

Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 35, Overall Height 88 in, Overall Depth 12 in, Overall Width 48 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 7, Weight Capacity 2,800 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.