Shop All File Shelving
Tennsco
Letter Size Add-On Unit
Mfr # 1276AC
Zoro # G5744051
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Add-On
- Color Sand
- Finish Powder Coated
- Width 36 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1276AC
- Zoro # G5744051
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 36 in |
Height | 76 in |
Depth | 12 in |
Overall Height | 76 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 30, Overall Height 76 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 6, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- DESIGNS OF DISTINCTION 4" Warm Bronze Metal Sleeve (01SLV4WB1)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Add-On Unit (128848AC)
- TENNSCO Letter Size Starter Unit (1288PC)
- Tennsco File Shelving