Shop All File Shelving
Tennsco
Letter Size Add-On Unit
Mfr # 127648AC
Zoro # G9000336
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Add-On
- Color Sand
- Finish Powder Coated
- Construction Steel
- Height 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 127648AC
- Zoro # G9000336
- Country of Origin United States
- Category File Shelving
Dimensions
Height | 76 in |
Width | 48 in |
Depth | 12 in |
Overall Height | 76 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Depth Form Factor | Legal |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 30, Overall Height 76 in, Overall Depth 12 in, Overall Width 48 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 6, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- MARTIN YALE Catalog Rack, 1" Ring Section (RS3)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Add-On Unit (128848AC)
- Tennsco File Shelving