Shop All File Shelving
Tennsco
Legal Size Add-On Unit
Mfr # 3076AC
Zoro # G2128625
product price: $810.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Type Add-On
- Color Sand
- Number of Shelves 12
- Height 76 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 3076AC
- Zoro # G2128625
- Country of Origin United States
- Category File Shelving
Dimensions
Height | 76 in |
Width | 36 in |
Depth | 30 in |
Overall Height | 76 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 60, Overall Height 76 in, Overall Depth 30 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Back-to-Back, Number of Shelves 12, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- CLOCKSWISE Decorative Classic Red Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.RD)
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Letter Size Starter Unit (1276PC)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Letter Size Starter Unit (127648PC)
- Tennsco File Shelving