Shop All File Shelving
Tennsco
Legal Size Add-On Unit
Mfr # 1576AC
Zoro # G5780731
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Type Add-On
- Width 36 in
- Number of Shelves 6
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1576AC
- Zoro # G5780731
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 36 in |
Depth | 15 in |
Height | 76 in |
Overall Height | 76 in |
Overall Width | 36 in |
Overall Depth | 15 in |
Depth Form Factor | Legal |
Description
Add-On Open File Shelves, Product Type Add-On Open File Shelves, Material Steel, Number of Dividers 30, Overall Height 76 in, Overall Depth 15 in, Overall Width 36 in, Caster Type Not Applicable, Color Sand, Back Style Open, Number of Shelves 6, Weight Capacity 2,400 lb, Shelf Adjustment Increment 1 1/2 in, Standards Not Applicable, Shelf Capacity 400 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Legal, Divider Adjustment Increment 2 in, Dividers per Shelf 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 24" W, White, Vinyl (493N74)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- VOLLRATH Heyco Strain Relief (17045-3)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R19)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Shelf, Width 34-1/2 In, Black (B-345 BLACK)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- Tennsco File Shelving