Shop All Computer Power Cords & Chargers
Tennsco
Laptop/Tablet Charging Station, SCS
Mfr # 7224-CMP-SND
Zoro # G702745299
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Cabinet Handle Style Locking
- Locking Cabinet Yes
- Number of Cabinet Shelves 33
- Height of Cabinet 72 in
- Mobile/Stationary Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7224-CMP-SND
- Zoro # G702745299
- Country of Origin United States
- Category Computer Power Cords & Chargers
Dimensions
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Details
Cabinet Handle Style | Locking |
Item - Storage Cabinets | Laptop Charging Station |
Locking Cabinet | Yes |
Number of Cabinet Shelves | 33 |
Mobile/Stationary | Stationary |
Method of Construction | Welded |
Cabinet Door Type | Perforated |
Cabinet Style | Shelving |
Locking Points | 3 Points |
Cabinet Color | Sand |
Number of Doors | 2 |
Assembled/Unassembled | Assembled |
Material - Cabinets | Steel |
Item | Laptop/Tablet Charging Station |
Cabinet Locking Mechanism | Keyed |
Standards | SCS |
No. of Drawers | 0 |
Finish - Cabinets | Powder Coated |
Shelf Capacity | 75 lb |
Cabinet Strength Rating | Commercial |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Laptop/Tablet Charging Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- DURACELL Duracell Optimum AA Alkaline Battery, 12 PK (OPT1500B12PRT)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- LUXOR Modular Charging System - Cabinet Wall Mount Bracket (LLMCWP)
- CABLE WHOLESALE CableWholesale 10W1-01215 Computer-Monitor Power Cord Black NEMA 5-15P to C13 10 Amp UL CSA rated 15 foot (10W1-01215)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 3-Prong_ B (24195)
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- Tennsco Computer Power Cords & Chargers