Shop All Computer Power Cords & Chargers
Tennsco
Laptop/Tablet Charging Station, SCS
Mfr # 7224-CMP-MGY
Zoro # G802745298
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,108.99
Free 30-Day Returns
Key Features
- Locking Points 3 Points
- Cabinet Handle Style Locking
- Material - Cabinets Steel
- Depth of Cabinet 24 in
- Height of Cabinet 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7224-CMP-MGY
- Zoro # G802745298
- Country of Origin United States
- Category Computer Power Cords & Chargers
Dimensions
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Details
Locking Points | 3 Points |
Cabinet Handle Style | Locking |
Item - Storage Cabinets | Laptop Charging Station |
Material - Cabinets | Steel |
Cabinet Style | Shelving |
Cabinet Color | Medium Gray |
Item | Laptop/Tablet Charging Station |
Assembled/Unassembled | Assembled |
Cabinet Door Type | Perforated |
Mobile/Stationary | Stationary |
No. of Drawers | 0 |
Number of Cabinet Shelves | 33 |
Method of Construction | Welded |
Standards | SCS |
Locking Cabinet | Yes |
Number of Doors | 2 |
Cabinet Locking Mechanism | Keyed |
Shelf Capacity | 75 lb |
Cabinet Strength Rating | Commercial |
Finish - Cabinets | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Laptop/Tablet Charging Station
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder Kit, Color Clear, PK50 (BAU 67673)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Interstate SLA0088 (ML35-12INT745)
- LUXOR EdgePower 6 Batteries, 3 Clamp (KBEP-6B3C3)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- LUXOR EdgePower 3 Batteries, 3 Clamp (KBEP-3B3C3)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35115)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- LUXOR Modular Charging System - Single Dolly Connection Bracket (LLMCDC)
- LUXOR Kwikboost EdgePower Desk Clamp (KBEP-CGR)
- Tennsco Computer Power Cords & Chargers