Shop All Computer Power Cords & Chargers
Tennsco
Laptop/Tablet Charging Station, SCS
Mfr # 7224-CMP-BLK
Zoro # G202745294
product price: $1,128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Number of Doors 2
- Cabinet Locking Mechanism Keyed
- Cabinet Style Shelving
- Width of Cabinet 36 in
- No. of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7224-CMP-BLK
- Zoro # G202745294
- Country of Origin United States
- Category Computer Power Cords & Chargers
Dimensions
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Details
Number of Doors | 2 |
Cabinet Locking Mechanism | Keyed |
Cabinet Style | Shelving |
No. of Drawers | 0 |
Number of Cabinet Shelves | 33 |
Cabinet Color | Black |
Item - Storage Cabinets | Laptop Charging Station |
Mobile/Stationary | Stationary |
Cabinet Handle Style | Locking |
Material - Cabinets | Steel |
Assembled/Unassembled | Assembled |
Locking Points | 3 Points |
Method of Construction | Welded |
Standards | SCS |
Cabinet Door Type | Perforated |
Item | Laptop/Tablet Charging Station |
Locking Cabinet | Yes |
Cabinet Strength Rating | Commercial |
Finish - Cabinets | Powder Coated |
Shelf Capacity | 75 lb |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Laptop/Tablet Charging Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Parks Doppler 809 Medical Battery (ML1.3-6511)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- MOTOROLA Motorola Solutions PMLN7109A Single Unit Rapid Rate Charger for SL300 Portable Radios (PMLN7109)
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- LUXOR 40-Device Modular Charging Cart (LLMC40DP)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5292)
- LUXOR EdgePower 9 Batteries, 6 Clamp (KBEP-9B6C9)
- AUDIOVOX Audiovox 171117 Universal AC & DC Power Adapter (171117)
- SWE-TECH 3C Computer / Monitor Power Cord, Black, NEMA 5-15P to C13, 18AWG, 10 Amp, 1.5 foot (FWT10W1-01201.5)
- FOTODIOX 17 in. Power Adapter Cable for 4-Pin XLR Female to 2.1 mm Barrel DC (Cable-C1-DC-FXLR)
- Tennsco Computer Power Cords & Chargers