Shop All Computer Power Cords & Chargers
Tennsco
Laptop/Tablet Charging Station, SCS
Mfr # 4224-CMP-SND
Zoro # G102745295
product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Depth of Cabinet 24 in
- Locking Points 3 Points
- Locking Cabinet Yes
- Cabinet Door Type Perforated
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 4224-CMP-SND
- Zoro # G102745295
- Country of Origin United States
- Category Computer Power Cords & Chargers
Dimensions
Depth of Cabinet | 24 in |
Height of Cabinet | 42 in |
Width of Cabinet | 36 in |
Details
Item | Laptop/Tablet Charging Station |
Item - Storage Cabinets | Counter High Laptop Charging Station |
Locking Points | 3 Points |
Locking Cabinet | Yes |
Cabinet Door Type | Perforated |
Number of Doors | 2 |
Cabinet Color | Sand |
Mobile/Stationary | Stationary |
Material - Cabinets | Steel |
Cabinet Style | Shelving |
Cabinet Handle Style | Locking |
Method of Construction | Welded |
No. of Drawers | 0 |
Cabinet Locking Mechanism | Keyed |
Number of Cabinet Shelves | 17 |
Standards | SCS |
Assembled/Unassembled | Assembled |
Shelf Capacity | 75 lb |
Cabinet Strength Rating | Commercial |
Finish - Cabinets | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Laptop/Tablet Charging Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS DUALYS 3 ID Card Printer Ribbon, Full Color (R3314)
- PANASONIC Earbud Headphones Black (RPHV096K)
- DYNO DYNO: Siamese Cable- RG59 + 2DC cable 500Ft. White (DYN-750060)
- ILC Replacement for Flow Rite Hand Pump FOR Trojan Hydrolink Battery Watering System (HAND PUMP FOR TROJAN HYDROLINK BATTERY WATERING S)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (40078)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- LUXOR Kwikboost EdgePower 9 Charger (KBEP-BASE9)
- LUXOR EdgePower 6 Batteries, 3 Clamp (KBEP-6B3C3)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35115)
- SWE-TECH 3C Computer / Monitor Power Cord, Black, NEMA 5-15P to C13, 18AWG, 10 Amp, 25 foot (FWT10W1-01225)
- Tennsco Computer Power Cords & Chargers