Shop All Computer Power Cords & Chargers
Tennsco
Laptop/Tablet Charging Station, SCS
Mfr # 4224-CMP-BLK
Zoro # G902745297
product price: $952.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- No. of Drawers 0
- Height of Cabinet 42 in
- Cabinet Locking Mechanism Keyed
- Locking Cabinet Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 4224-CMP-BLK
- Zoro # G902745297
- Country of Origin United States
- Category Computer Power Cords & Chargers
Dimensions
Height of Cabinet | 42 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Details
Mobile/Stationary | Stationary |
No. of Drawers | 0 |
Cabinet Locking Mechanism | Keyed |
Locking Cabinet | Yes |
Method of Construction | Welded |
Item | Laptop/Tablet Charging Station |
Number of Doors | 2 |
Material - Cabinets | Steel |
Number of Cabinet Shelves | 17 |
Standards | SCS |
Cabinet Style | Shelving |
Assembled/Unassembled | Assembled |
Item - Storage Cabinets | Counter High Laptop Charging Station |
Locking Points | 3 Points |
Cabinet Color | Black |
Cabinet Door Type | Perforated |
Cabinet Handle Style | Locking |
Shelf Capacity | 75 lb |
Cabinet Strength Rating | Commercial |
Finish - Cabinets | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Gold Certified |
Description
Laptop/Tablet Charging Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Usb Male To Usb-C Female Connector Adap (Y10A207-A1)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 (White))
- VARTA CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking (CP300H)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (40078)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-06100 AC-DC Laptop Charger Adapter Cord - Samsung (010-SPS-06100)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- LUXOR Kwikboost EdgePower 3 Charger (KBEP-BASE3)
- LUXOR Modular Charging System - Cabinet Wall Mount Bracket (LLMCWP)
- LIND Dc Pwr Adaptr F/Getacv200 (GE1950-1276)
- LUXOR 40-Device Modular Charging Cart (LLMC40DP)
- Tennsco Computer Power Cords & Chargers