Shop All Industrial Storage Cabinets
Tennsco
Janitorial Cabinet, 36w x 18d x 64h, Black
Mfr # JAN6618DH-BLK
Zoro # G410435031
product price: $828.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Color Black
- Number of Drawers 3
- Overall Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # JAN6618DH-BLK
- Zoro # G410435031
- UPC # 44767130389
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 64" |
Depth | 18" |
Details
Material | Steel |
Color | Black |
Number of Drawers | 3 |
Item | Storage Cabinets & Lockers |
Standards | SCS Indoor Advantage Gold Certified |
Load Capacity | 225 lb |
Number of Dividers | 4 |
Shelf Capacity | 75 lb |
Features | Square Edge |
Number of Doors | 2 |
Description
Commercial grade janitorial assembled steel storage cabinet. Fully assembled and ready for immediate use. Heavy-duty construction built to handle all your janitorial storage requirements. Two brushed chrome handles. Right handle uses three-point keyed locking to secure both doors. Three half shelves and tall storage compartment to accommodate brooms and vacuums. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (111-95-D569)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7820MGY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218BK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- Tennsco Industrial Storage Cabinets