Shop All Industrial Storage Cabinets
Tennsco
JAN6618DHBK 36'' x 18'' x 64'' Black Janitorial Cabinet
Mfr # 847TNNJAN661
Zoro # G711379447
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNJAN661
- Zoro # G711379447
- Country of Origin China
- Category Industrial Storage Cabinets
Description
The Tennsco JAN6618DHBK double door black janitorial cabinet offers versatile reliable storage. Each of the three half shelves can hold up to 75 lb. making it perfect for storing and organizing a variety of cleaning supplies from sponges and rags to heavy-duty cleaners and brushes. Plus the cabinet is highly durable due to all-welded steel construction. With a secure locking handle for added security when necessary this cabinet is an ideal storage space for a janitorial staff.**The cabinet even includes a pan-style bottom and extra-tall storage space for brooms mops and vacuums. There are also reinforced door stiffeners so you can rely on this cabinet withstanding heavy-duty use. Made of 30% pre- and 20% post-consumer recycled material this cabinet is a necessary space-saving storage cabinet.**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm x 28mm Locking Shelf Support 6PK (930408)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024DHMG)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- Tennsco Industrial Storage Cabinets