Shop All Industrial Storage Cabinets
Tennsco
High Standard Cabinet Unassembled, 36w x 24d x 72h, Light Gray
Mfr # 1480LGY
Zoro # G308996248
product price: $837.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$837.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Heavy Gauge Steel
- Assembled/Unassembled Unassembled
- Number of Drawers 4
- Overall Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1480LGY
- Zoro # G308996248
- UPC # 44767109941
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 24" |
Details
Material | Heavy Gauge Steel |
Assembled/Unassembled | Unassembled |
Color | Light Gray |
Number of Drawers | 4 |
Item | Storage Cabinets & Lockers |
Shelf Capacity | 200 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Number of Doors | 2 |
Number of Dividers | 5 |
Description
Commercial grade unassembled steel storage cabinet. Easy assembly with just a screwdriver, hammer and provided nut driver. Built with premium quality steel and reinforced doors for long-term performance at an attractive price. Polished chrome handle uses three-point keyed locking to lock both doors. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37676GREY)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618ELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (DWR-7218-2MG)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C362478PT)
- Tennsco Industrial Storage Cabinets