Shop All Industrial Storage Cabinets
Tennsco
High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty
Mfr # 1470PY
Zoro # G708996251
product price: $758.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Heavy Gauge Steel
- Assembled/Unassembled Unassembled
- Color Putty
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1470PY
- Zoro # G708996251
- UPC # 44767109842
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 18" |
Details
Material | Heavy Gauge Steel |
Assembled/Unassembled | Unassembled |
Color | Putty |
Number of Drawers | 4 |
Item | Storage Cabinets & Lockers |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Number of Dividers | 5 |
Shelf Capacity | 200 lb |
Number of Doors | 2 |
Description
Commercial grade unassembled steel storage cabinet. Easy assembly with just a screwdriver, hammer and provided nut driver. Built with premium quality steel and reinforced doors for long-term performance at an attractive price. Polished chrome handle uses three-point keyed locking to lock both doors. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Green Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 GREEN)
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-LGY)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELBK)
- Tennsco Industrial Storage Cabinets