Shop All Industrial Storage Cabinets
Tennsco
Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H
Mfr # 2470PY
Zoro # G0207464
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Heavy Gauge Steel
- Color Putty
- Number of Shelves 4
- Overall Height 78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 2470PY
- Zoro # G0207464
- UPC # 044767110374
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78" |
Depth | 24 in |
Details
Material | Heavy Gauge Steel |
Color | Putty |
Number of Shelves | 4 |
Item | Deluxe Storage Cabinet |
Number of Doors | 2 |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 183 lb |
Description
Deluxe Cabinet,78 In. High
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Red (30138RED)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFZ9)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (QUS220CL)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELBK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-LGY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-02)
- Tennsco Industrial Storage Cabinets