Shop All Shelf Brackets
Tennsco
Hang Bar Kit, Rod 20 ga., Bracket 16 ga.
Mfr # SRHRBK-4818
Zoro # G9724906
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gauge 16 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SRHRBK-4818
- Zoro # G9724906
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Overall Depth | 18 in |
Overall Height | 1 in |
Overall Width | 48 in |
Width | 48" |
Depth | 18" |
Height | 1" |
Overall WxDxH | 48 in x 1 in |
Details
Item | Hang Bar Kit |
Color | Tan |
Gauge | 16 ga |
Material | Steel |
Shelf Capacity | 150 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | All Storeroom Shelves |
Includes | Hang Rod |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Assembly | Unassembled |
Finish | Powder Coated |
Description
Hang Bar Kit, Powder Coated, Steel, 16 ga, Overall Depth 18 in, Overall Height 1 in, Overall Width 48 in, Tan, Includes Hang Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- PERFECT CASES Perfect Cases CAP-C Cap & Hat Display Case; Cherry (CAP-C)
- FLAMBEAU Adjustable Compartment Box with 4 to 40 compartments, Plastic, 2 in H x 15 in W (T9101)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- AMORE DESIGNS Amore Designs CL32BZ Classique Bronze Shelf Bracket; 32 in. (CL32BZ)
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, White Finish (657730)
- FASTCAP Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket (FC.SB15X18PRM)
- HARDWARE RESOURCES 20" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-20)
- EVERBILT 16 in. x 10 in. White Heavy Duty Shelf Bracket, 10PK (14826)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- A & M HARDWARE Am0812 B 8 In. X 12 In. Work Station Brackets - Black (AM0812 B)
- Tennsco Shelf Brackets