Shop All Shelf Brackets
Tennsco
Hang Bar Kit, Rod 20 ga., Bracket 16 ga.
Mfr # SRHRBK-3618
Zoro # G1981841
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gauge 16 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SRHRBK-3618
- Zoro # G1981841
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Overall Depth | 18 in |
Overall Height | 1 in |
Overall Width | 36 in |
Width | 36" |
Depth | 18" |
Height | 1" |
Overall WxDxH | 36 in x 1 in |
Details
Item | Hang Bar Kit |
Color | Tan |
Gauge | 16 ga |
Material | Steel |
Shelf Capacity | 150 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | All Storeroom Shelves |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Includes | Hang Rod |
Finish | Powder Coated |
Assembly | Unassembled |
Description
Hang Bar Kit, Powder Coated, Steel, 16 ga, Overall Depth 18 in, Overall Height 1 in, Overall Width 36 in, Tan, Includes Hang Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV6123)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- AKRO-MILS Drawer Bin Cabinet with 4 in W x 2-1/8 in D (20416)
- ZORO SELECT 11 IN White Dual-Trak Shelf Bracket (0122-11WT)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- NATIONAL HARDWARE 211Bc Shelf Brackt Blk 12X14In (N218-981)
- CLOSETMAID Closetmaid 386200 10 in. Track Bracket; White (483818)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- NVENT CADDY Angle Bracket, Steel, Pre-Galvanized (AB)
- HARDWARE RESOURCES 24"x24" Black Workstation Bracket Sold by the Pair (WB24-BLK)
- Tennsco Shelf Brackets