Shop All Locker Panels, Bases & Tops
Tennsco
Front Locker Base
Mfr # FB-12 GRAY
Zoro # G0345082
original price:
$13.59
21% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FB-12 GRAY
- Zoro # G0345082
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 6 in |
Opening Width | 12" |
Overall WxH | 12 in x 6 in |
Overall WxD | 12 in x 12 in |
Footplate Width | 12 in |
For Locker Width | 12 in |
Details
Sub-Category | Front Base |
Item | Locker Front Base |
Color | Gray |
Material | Steel |
Includes | Hardware |
Tier | One |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Finish | Powder Coated |
Base Type | Front |
Product Type | Front Base |
Number of Bases/Pedestals | 1 |
Standards | SCS Indoor Advantage(R) Certified |
Description
Locker Front Base, Base Type Front, Footplate Width 12 in, Number of Bases/Pedestals 1, Color Gray, For Locker Width 12 in, Overall Depth 12 in, Overall Height 6 in, Overall Width 12 in, Product Type Front Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Single Tube, Clamp, 1/8" (2500)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 8 in H, Clear (QUS255CL)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-CLR)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Tennsco Locker Panels, Bases & Tops