Shop All Boltless Shelving
Tennsco
Footplate, 2"D x 3-7/16"W x 3/4"H, Nylon
Mfr # ZTPNF
Zoro # G2595647
original price:
$2.11
21% off
new price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/4 in
- Overall Width 3 7/16 in
- Overall Depth 2 in
- Number of Shelves 1
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZTPNF
- Zoro # G2595647
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3/4 in |
Overall Width | 3 7/16 in |
Overall Depth | 2 in |
Width | 3-7/16" |
Depth | 2" |
Height | 3/4" |
Details
Item | T Footplate |
Number of Shelves | 1 |
Material | Nylon |
Finish | Unfinished |
Color | Black |
Shelf Capacity | 0.09 lb |
Profile | Heavy |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
For Use With | Shelving |
Finish - Shelving and Racks | Unfinished |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Item - Boltless Shelving Accessories | Footplate |
Description
Footplate, Color Black, Material Nylon, Overall Depth 2 in, Overall Height 3/4 in, Overall Width 3 7/16 in, Unfinished Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 8 Hole Inside Gusset, For 1530/1530-LITE (4338)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREEN)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- ECONOCO Wrap Counter, 48" x 20", White (PW/WC48W)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- Tennsco Boltless Shelving