Shop All File Folders
Tennsco
Fixed Shelf Open-Format Lateral File for End-Tab Folders, 7 Legal/Letter File Shelves, Light Gray
Mfr # FS370-LGY
Zoro # G610445519
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,514.99
Free 30-Day Returns
Key Features
- Width 36"
- Color Light Gray
- Material Steel
- Size Legal; Letter
- Height 87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # FS370-LGY
- Zoro # G610445519
- UPC # 44767129390
- Country of Origin United States
- Category File Folders
Dimensions
Width | 36" |
Size | Legal; Letter |
Height | 87" |
Depth | 16.5" |
Details
Item | File Cabinets |
Color | Light Gray |
Material | Steel |
Features | Open Shelf-Style Lateral File; Ideal for end-tab filing systems |
Standards | SCS Indoor Advantage Gold Certified |
Edge Detail Profile | Square |
Drawer Quantity | 7 |
Drawer Configuration | File |
Description
Fixed shelf lateral files with welded construction and reinforcing gussets and double-wall end panels ensure rigidity even when fully loaded. 16.5'' depth offers maximum filing efficiency, especially in tight spaces and hallways. Movable dividers keep file folders organized and upright with adjustable dividers. Each unit comes standard with four metal dividers per opening.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, White PK (SAN2060)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- AVERY Tags, Shipping, #1, Plain, Mla 1000PK (AVE12301)
- TENNSCO Fixed Shelf Lateral File for End-Tab Folders, 5 Legal/Letter File Shelves, Gray, 36x16.5x63.5 in. (FS351L-LGY)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20005)
- ZORO SELECT Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- SMEAD Pressboard Folder, Fastener, 2" Cap., Letter, Manila, PK50 (14555)
- UNIVERSAL Pressboard Folder 8-1/2 x 11", 4 Sections, Green, PK10 (UNV10202)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- Tennsco File Folders