Shop All Workbenches
Tennsco
Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel
Mfr # EB-2-3072S
Zoro # G2177887
product price: $618.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$618.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Plastic Top, Riser And Panel Legs
- Load Capacity 1800 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-2-3072S
- Zoro # G2177887
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-1/2" |
Overall Height | 33 1/2 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Height to Surface Top | 33 7/8 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 1/2 in |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 33 1/2 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Riser, Power Strip, Stringer, Number of Outlets 16, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX38)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight (WBA-1-3048C)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- Tennsco Workbenches