Shop All Workbenches
Tennsco
Electronic Work Bench, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Panel
Mfr # EB-2-3072C
Zoro # G2177911
product price: $775.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Compressed Top, Riser And Panel Legs
- Load Capacity 1500 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-2-3072C
- Zoro # G2177911
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-3/4" |
Overall Height | 33 1/2 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 30 in |
Overall Height Range | 33 1/2 in |
Overall Fixed Height | 33 1/2 in |
Height to Surface Top | 33 7/8 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Riser, Power Strip, Stringer, Number of Outlets 16, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- 80/20 5 Hole 90 Degree Joining Plate (30-4351)
- HOLLAENDER 1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia. (5E-7)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- Tennsco Workbenches