Shop All Workbenches
Tennsco
Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel
Mfr # EB-2-3672P
Zoro # G2177850
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Plastic Top, Riser And Panel Legs
- Load Capacity 1200 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # EB-2-3672P
- Zoro # G2177850
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 33-1/2" |
Overall Height | 33 1/2 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Height to Surface Top | 33 7/8 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 36 in |
Overall Fixed Height | 33 1/2 in |
Overall Height Range | 33 1/2 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Riser, Power Strip, Stringer, Number of Outlets 16, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- QUANTUM STORAGE SYSTEMS Divider for Qus245, Clear, 6 PK (DUS245CL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- Tennsco Workbenches