Shop All Workbenches
Tennsco
Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel
Mfr # EB-1-3672P
Zoro # G2177920
product price: $760.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Plastic Top And Panel Legs
- Load Capacity 1200 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-1-3672P
- Zoro # G2177920
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 33-1/2" |
Overall Width | 72 in |
Overall Depth | 36 in |
Overall Height | 33 1/2 in |
Overall Height Range | 33 1/2 in |
Overall WxD | 72 in x 36 in |
Height to Surface Top | 33 7/8 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 1/2 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H (8520GRBKYL.08)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (EMDC-362442-95)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- Tennsco Workbenches