Shop All Workbenches
Tennsco
Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel
Mfr # EB-1-3072P
Zoro # G2177966
product price: $617.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Plastic Top And Panel Legs
- Load Capacity 1200 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-1-3072P
- Zoro # G2177966
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-1/2" |
Overall Depth | 30 in |
Overall Height | 33 1/2 in |
Overall Width | 72 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 1/2 in |
Overall Height Range | 33 1/2 in |
Height to Surface Top | 33 7/8 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Power Strip, Stringer, Number of Outlets 8, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 750 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELMG)
- ECONOCO Square Table, 48"W x 42"H, Brown (WD3SQMP)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-F Lt Blue)
- ULTRATECH Replacement Grate (420)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- Tennsco Workbenches