Shop All Workbenches
Tennsco
Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel
Mfr # EB-2-3072M
Zoro # G2177905
product price: $877.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Maple Top, Riser And Panel Legs
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-2-3072M
- Zoro # G2177905
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 33-3/4" |
Overall Height | 33 1/2 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall Height Range | 33 1/2 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 30 in |
Overall Fixed Height | 33 1/2 in |
Height to Surface Top | 33 7/8 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Riser, Power Strip, Stringer, Number of Outlets 16, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- 80/20 Base Plate, For 2715, 15 S (2408)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- Tennsco Workbenches