Shop All Workbenches
Tennsco
Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel
Mfr # EB-1-3672M
Zoro # G2177939
product price: $879.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$879.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench With Maple Top And Panel Legs
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Panel
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-1-3672M
- Zoro # G2177939
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 33-3/4" |
Overall Height | 33 1/2 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Overall WxD | 72 in x 36 in |
Overall Height Range | 33 1/2 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 33 1/2 in |
Height to Surface Top | 33 7/8 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 8, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 33 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Red (QSB802RD)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue (CL1275-701BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Clear (QSB109CL)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3096S)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- Tennsco Workbenches