Shop All Workbench Accessories
Tennsco
Electronic Panel, 42InWx3-3/8InDx4-3/8InH
Mfr # WOP-42
Zoro # G0165770
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/8 in
- Load Capacity Not Rated
- Width 42 in
- Material Steel
- Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # WOP-42
- Zoro # G0165770
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 4 3/8 in |
Width | 42 in |
Depth | 3 3/8 in |
Overall Height | 4 3/8 in |
Overall Depth | 3 3/8 in |
Overall Width | 42 in |
Details
Item | Electronic Panel |
Load Capacity | Not Rated |
Material | Steel |
Color | Gray |
For Use With | Modular Unit |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Finish | Powder Coated |
Standards | SCS Certified |
Includes Wiring Kit | No |
Compatible with Series | EMB |
Product Type | Powerstrip |
Includes Mounting Hardware | Yes |
Number of Outlets | 0 |
Compatible with Manufacturer Part Number | EB-1-3072C, EB-1-3072M, EB-1-3072P, EB-1-3072S, EB-1-3672C, EB-1-3672M, EB-1-3672P, EB-2-3072C, EB-2-3072P, EB-2-3072S, EB-2-3672C, EB-2-3672M, EB-2-3672P |
Compatible Grainger Part Number | 39FL29, 39FL30, 39FL31, 39FL32, 39FL36, 39FL37, 39FL38, 39FL39 |
Description
Electronic Panel, Product Type Electronic Outlet Panel, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number EB-1-3072C, EB-1-3072M, EB-1-3072P, EB-1-3072S, EB-1-3672C, EB-1-3672M, EB-1-3672P, EB-2-3072C, EB-2-3072P, EB-2-3072S, EB-2-3672C, EB-2-3672M, EB-2-3672P, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 3 3/8 in, Overall Height 4 3/8 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-364)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- LYON Bench, Locker Room (DD5810)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- TENNSCO Side and Back Rail Kit, 72Wx36Dx3 H, Gray (SB-3672)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Sand (WBS-72 SA)
- TENNSCO Divider, 12-1/2in.Wx7/64in.D, Steel (WBDD-12)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- TENNSCO Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray (R-1048)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- Tennsco Workbench Components