Shop All Workbench Accessories
Tennsco
Electrical Shelf Riser, 60x10-1/2x12, Sand
Mfr # RE-1060 SAND
Zoro # G9006812
original price:
$83.72
4% off
new price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 60 in
- Material Steel
- Depth 10 1/2 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RE-1060 SAND
- Zoro # G9006812
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 60 in |
Depth | 10 1/2 in |
Overall Height | 12 in |
Overall Fixed Height | 12 in |
Overall WxD | 60 in x 10 1/2 in |
Overall Depth | 10 1/2 in |
Height Adjustability | Fixed Height |
For Top Width | 60 in |
Overall Width | 60 in |
Description
Electrical Shelf Riser, Assembly Unassembled, Color Beige, For Use With Workbenches, Frame Material Carbon Steel, Frame Material Finish Powder Coated, Includes End Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Overall Depth 10 1/2 in, Overall Fixed Height 12 in, Overall Load Capacity 450 lb, Overall Width 60 in, Top Material Steel, ESD Safe Yes, For Top Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Black/Red (36468BLKRED)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- Tennsco Workbench Components