Shop All Wardrobe Lockers
Tennsco
DTS121836ASD Single Stack Double Tier Sand Steel Locker - 12'' x 18''
Mfr # 847TNNDTS128
Zoro # G911131685
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNDTS128
- Zoro # G911131685
- Country of Origin China
- Category Wardrobe Lockers
Description
Give your employees or patrons a place to safely and securely store their personal items with the Tennsco DTS121836ASD single stack double tier steel locker! Made of durable heavy gauge steel this locker is built tough and will hold up well to wear and tear. Perfect for either a breakroom or locker room this triple stack unit has 2 compartments each with a number / name plate for clear identification.**Vertical louvers on each door promote proper ventilation so that air and odors are not trapped. For security each door includes a padlock hasp that can optionally be used to prevent any possible tampering or theft. Additionally the hinges are tamper-proof and the two-point locking system provides even more security and peace of mind. Full-length door stiffeners prevent flexing in the door and make for more quiet opening and closing. Each compartment has hooks for hanging garments or other items. This locker can be paired with a compatible base sold separately to raise the entire unit up 6'' off of the floor for easier access to the lower compartments.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 72''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481MG)
- ECONOCO L-Shaped Leg for Grid Panel, White, 12PK (GL512/W)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Sand (STS-181860-ASD)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121536-AMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray (STK-151872-1 GRAY)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- Tennsco Wardrobe Lockers