Shop All Wardrobe Lockers
Tennsco
DTS1218361MG Single Stack Double Tier Gray Steel Locker
Mfr # 847TNNDTS12M
Zoro # G711131526
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNDTS12M
- Zoro # G711131526
- Country of Origin China
- Category Wardrobe Lockers
Description
Give your employees or patrons a place to safely and securely store their personal items with the Tennsco DTS1218361MG single stack double tier steel locker! Made of durable heavy gauge steel this locker is built tough and will hold up well to wear and tear. Perfect for either a breakroom or locker room this triple stack unit has 2 compartments each with a number / name plate for clear identification.**Vertical louvers on each door promote proper ventilation so that air and odors are not trapped. For security each door includes a padlock hasp that can optionally be used to prevent any possible tampering or theft. Additionally the hinges are tamper-proof and the two-point locking system provides even more security and peace of mind. Full-length door stiffeners prevent flexing in the door and make for more quiet opening and closing. Each compartment has hooks for hanging garments or other items. With 6'' legs the lower compartments are lifted up off of the ground for easier access and protection from moisture that could otherwise harm the locker's contents.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- KRUEGER Leak Gauge, Tank, 54", 2"NPT (K-2-54)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand (DTS-121836-CSD)
- TENNSCO Wardrobe Locker, 18 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Sand (STS-181860-ASD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- Tennsco Wardrobe Lockers