Shop All Workbench Accessories
Tennsco
Drawer, 8-1/4" H x 15" W, Accent Blue
Mfr # WBD-1-Accent Blue
Zoro # G6135160
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/4 in
- Load Capacity 70 lb
- Width 15 in
- Depth 18 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WBD-1-Accent Blue
- Zoro # G6135160
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 8 1/4 in |
Width | 15 in |
Depth | 18 in |
Overall Depth | 18 in |
Overall WxD | 15 in x 18 in |
Overall Height | 8 1/4 in |
Overall Width | 15 in |
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Blue, Compatible with Manufacturer Part Number WB-1, WBA-1, WBAT-1, Drawer Slide Bearing Type Padlock Hasp, Drawer Divider, Removable Tray And Knock-Out For Key Lock; Ball Bearing, Finish Powder Coated, For Use With Tennsco Corporation Workbenches, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 24 ga, Mounting Location Under Bench, Overall Depth 18 in, Overall Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Small Compartment box, 12 opening, for small part storage (211-95)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- KIPP Connector for 25 mm (1") Square Tube, 3-Way, A=25, L=73, PA Plastic, Steel Core (K0619.1251512)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- Tennsco Workbench Accessories