Shop All Wardrobe Lockers
Tennsco
Double Tier Locker, Triple Stack, 36" W, 72" H, Medium Gray
Mfr # DTS121836CMG
Zoro # G0207875
product price: $1,377.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,377.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Height 72"
- Number of Compartments 6
- Standards SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Number of Doors 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DTS121836CMG
- Zoro # G0207875
- UPC # 044767110299
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 18" |
Details
Item | Double Tier Locker,Triple Stack |
Color | Medium Gray |
Number of Compartments | 6 |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Doors | 6 |
Material | Heavy Gauge Steel |
Description
Double Tier Locker,Triple Stack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf Clip, PK20 (NF8854-20)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Sand (DTS-121536-3SD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Tier, (1) Wide, Medium Gray (STS-121836-AMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (82368GY-U)
- Tennsco Wardrobe Lockers