Shop All Tire Racks
Tennsco
Double Sided Boltless Tire Rack, 84 in. H
Mfr # ZDT-6084S
Zoro # G3359539
product price: $561.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Tire Capacity 48
- Shelf Capacity 2,000 lb
- Width 60 in
- Depth 42 in
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZDT-6084S
- Zoro # G3359539
- Country of Origin United States
- Category Tire Racks
Dimensions
Width | 60 in |
Depth | 42 in |
Height | 84 in |
Shelf Depth | 12 in |
Overall Depth | 42 in |
Overall Width | 60 in |
Overall Height | 84 in |
Details
Item | Double Sided Boltless Tire Rack |
Tire Capacity | 48 |
Shelf Capacity | 2,000 lb |
Number of Shelves | 6 |
Material | Steel |
Includes | (12) Angle Beams, (12) Shelf Supports, (4) Cross Aisle Ties, (8) Uprights |
Finish | Powder Coated |
Color | Medium Gray |
Number of Usable Sides | 2 |
Maximum Number of Tires Held | 48 |
Shelf Configuration | Starter Unit |
Load Capacity per Shelf | 2,000 lb |
Description
Double Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 6, Number of Usable Sides 2, Maximum Number of Tires Held 48, Overall Depth 42 in, Overall Height 84 in, Overall Width 60 in, (12) Angle Beams, (12) Shelf Supports, (4) Cross Aisle Ties, (8) Uprights, Medium Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Fuel Filter (FF5461)
- GATES Tri-Power Belts, CX120 (CX120)
- DAYCO Auto V-Belt, Industry Number 11A0910 (15358)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- TENNSCO Double Sided Boltless Tire Rack, 120 in H (ZDT-60120S)
- TENNSCO Double Sided Boltless Tire Rack, 144 in H (ZDT-60144S)
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- TENNSCO Single Sided Boltless Tire Rack, 144 in H (ZST-60144S)
- Tennsco Tire Racks