Shop All Tire Racks
Tennsco
Double Sided Boltless Tire Rack, 144 in H
Mfr # ZDT-60144S
Zoro # G2405055
product price: $642.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Tire Capacity 80
- Shelf Capacity 2,000 lb
- Width 60 in
- Depth 42 in
- Height 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZDT-60144S
- Zoro # G2405055
- Country of Origin United States
- Category Tire Racks
Dimensions
Width | 60 in |
Depth | 42 in |
Height | 144 in |
Shelf Depth | 12 in |
Overall Height | 12 ft |
Overall Width | 60 in |
Overall Depth | 42 in |
Overall WxDxH | 60 in x 42 in x 12 ft |
Details
Item | Double Sided Boltless Tire Rack |
Tire Capacity | 80 |
Shelf Capacity | 2,000 lb |
Number of Shelves | 10 |
Material | Steel |
Color | Medium Gray |
Includes | (24) Angle Beams, (24) Shelf Supports, (4) Cross Aisle Ties, (8) Uprights |
Shelving Type | Starter |
Finish | Powder Coated |
Number of Usable Sides | 2 |
Load Capacity per Shelf | 2,000 lb |
Shelf Configuration | Starter Unit |
Maximum Number of Tires Held | 80 |
Description
Double Sided Boltless Tire Rack, Starter Unit Shelf Configuration, Shelf Depth 12 in, 2,000 lb Load Capacity per Shelf, Number of Shelves 10, Number of Usable Sides 2, Maximum Number of Tires Held 80, Overall Depth 42 in, Overall Height 12 ft, Overall Width 60 in, (24) Angle Beams, (24) Shelf Supports, (4) Cross Aisle Ties, (8) Uprights, Medium Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2030, R, H/R, H/M, Na, 9R, 14Ltd, Ch/Bk (716216)
- TOPDON Robust OBDII capable TPMS tool (TP48)
- AUTO METER 3/8IN NPT TEMP ADAPTER (2263)
- SKF Adapter Bearing Housing, 62-Ms (62-MS)
- TENNSCO Single Sided Boltless Tire Rack, 60 in. (ZST-6060S)
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- TENNSCO Double Sided Boltless Tire Rack, 84 in. H (ZDT-6084S)
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- TENNSCO Single Sided Boltless Tire Rack, 144 in H (ZST-60144S)
- GLOBAL EQUIPMENT Heavy Duty Tire Rack 3 Tier Add-On 96"W x 18"D x 72"H (613143)
- POWERBUILT 4Pc Wall Mount Wheel / Tire (240249)
- Tennsco Tire Racks